4 in. Flanged Direct Read Electromagnetic 304 Stainless Steel Water Meter with Polyethylene Liner and 316 Stainless Steel Electrode- US Gallons
4 in. Flanged Direct Read Electromagnetic 304 Stainless Steel Water Meter with Polyethylene Liner and 316 Stainless Steel Electrode- US Gallons
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The evoQ4 is a battery powered electromagnetic water meter that is suitable for a wide range of metering applications
- Designed without moving parts, the evoQ4 is maintenance free and does not require calibration typical of mechanical and other electromagnetic meters
- The evoQ4 is a single meter that meets the needs of traditional turbine, compound, single jet and magnetic meters
- Incorporates smart metering technology which allows it to output information for billing, network management and leakage monitoring
- Broad flow range 0.25 to 5500 GPM
- Monitors flows at intervals every half second, assuring the most accurate readings available from any meter
- The unit is battery powered
- Designed to be used in potable water applications
- IP68 hermetically sealed unit waterproof to 30 ft depth
- Compatible with AMI and AMR systems
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI B16.1 Class 125
- AWWA:
- AWWA C-701
- CE Approved:
- Yes
- Case Material:
- Stainless Steel
- Coating:
- Epoxy
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Straight
- Flow Rate:
- 880 gpm
- Height:
- 13-11/50 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 14 in
- Material:
- Stainless Steel, Plastic, Iron
- Material Type:
- 304 SS, 316 SS, Polyethylene
- Maximum Temperature:
- 120
- NEMA:
- IP68
- NSF:
- NSF 61 Annex G
- NSF Certified:
- Yes
- Power Source:
- Battery
- Pressure - Maximum:
- 230 psi
- UL Listed:
- Yes
- Weight:
- 36.6 lb