DESCRIPTION

  • Please contact your local branch for availability in your area
  • Products sold in select areas only

Elster Amco Water 5/8 x 3/4 in. C700 Bronze Water Meter Door

EABXACLAAAEXXXXX

Fitting Sizes:

SPECIFICATIONS

AWWA Specifications
AWWA C-700
Fitting Size 1
5/8 in
Fitting Size 2
3/4 in
Fitting Sizes
5/8 in x 3/4 in
Lead Law Compliance Level
Not Approved for Potable Water Applications
Material
Bronze
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Type
Single Jet
Waterworks Application
Water

Starting at
Call for Pricing
  • QUANTITY