6 in. US Gallon Electromagnetic Water Meter Direct Read Replaceable Battery Version

You last purchased this on
 
Elster Amco Water

6 in. US Gallon Electromagnetic Water Meter Direct Read Replaceable Battery Version

This product requires certification to purchase.
You last purchased this on
 
Elster Amco Water

6 in. US Gallon Electromagnetic Water Meter Direct Read Replaceable Battery Version

  • Fast #
  • Part #E5005Q0089XXXXXX
  • Item #5090100
  • Manufacturer Part #5005Q0089XXXXXX
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • The evoQ4 is a battery powered electromagnetic water meter that is suitable for a wide range of metering applications
  • Designed without moving parts, the evoQ4 is maintenance free and does not require calibration typical of mechanical and other electromagnetic meters
  • The evoQ4 is a single meter that meets the needs of traditional turbine, compound, single jet and magnetic meters
  • Incorporates smart metering technology which allows it to output information for billing, network management and leakage monitoring
  • Broad flow range 0.25 to 5500 GPM
  • Monitors flows at intervals every half second, assuring the most accurate readings available from any meter
  • The unit is battery powered
  • Designed to be used in potable water applications
  • IP68 hermetically sealed unit waterproof to 30 ft depth
  • Compatible with AMI and AMR systems
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI B.1.20.1
AWWA:
AWWA C701 Class II
CE Approved:
Yes
Case Material:
Stainless Steel
Coating:
Epoxy
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
Yes
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Flow Rate:
1400 gpm
Height:
16-13/50 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
18 in
Material:
Stainless Steel, Plastic, Rubber, Iron
Material Type:
304 SS, 316 SS, Polyethylene
Maximum Temperature:
120
NEMA:
IP68
NSF:
NSF 61 Annex G
NSF Certified:
Yes
Power Source:
Battery
Pressure - Maximum:
230 psi
Product Type:
Electromagnetic Meter
UL Listed:
Yes
Weight:
57.1 lb