DESCRIPTION

  • Please contact your local branch for availability in your area
  • Products sold in select areas only

Elster Amco Water Bronze Body Gauge Door

EADXBBLAAAE

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

AWWA Specifications
AWWA C-700
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Length
7-1/2 in
Size
3/4 in x 3/4 in
Type
Straight

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday