Dual Pulse Output Module W/90' Cable

Part #E2512Q0004  |  Item #5089945  |  Manufacturer Part #2512Q0004

Call for Pricing

Cable Length ft :

90 ft

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Lead Law Compliant

Specifications

AWWA Specifications: AWWA C701 Class II

Cable Length ft : 90 ft

FM Approved: Yes

Lead Law Compliant: Yes

NEMA Specifications: IP68

NSF Certified: Yes

NSF Specifications: NSF 61 Annex G

UL Listed: Yes