1-1/4 in. IPS Plastic Coupling
Permasert® 1-1/4 in. IPS Plastic Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- One-piece construction and design ensure consistent, gas-tight connections in all weather conditions
- Are non-corrosive and molded from industry leading PE4710/Bimodal PE3408 which provides significant performance
- Pull-out strength greater than the connected polyethylene tubing
Specifications
- ASTM:
- ASTM D-2513
- Application:
- Gas
- CSA Certified:
- CSA B137.4
- Collection:
- Permasert®
- End Connection 1:
- Push-to-Connect
- End Connection 2:
- Push-to-Connect
- End Connections:
- Push-to-Connect
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Straight, Coupling
- IAPMO Listed -:
- Yes
- ISO:
- ISO 4437
- Material:
- Plastic
- Material Type:
- Polyethylene
- Schedule Class:
- SDR 11