1 in. IPS HDPE 90 Degree Elbow
Permasert® 1 in. IPS HDPE 90 Degree Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Are molded from industry leading PE4710/bimodal PE3408 resin which provides excellent long term performance characteristics
- Helps gas installers save time and money by allowing the branching or reducing of services with one coupling rather than the multiple fusions that traditional installations require
Documents
Specifications
- ASTM:
- ASTM D-2513
- Application:
- Pressure
- Collection:
- Permasert®
- Elbow Degree:
- 90 DD
- End Connection 1:
- Push-to-Connect
- End Connection 2:
- Push-to-Connect
- End Connections:
- Push-to-Connect
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight, Elbow
- Material:
- Plastic
- Material Type:
- HDPE
- Schedule Class:
- SDR 11