3/4 in. IPS SDR 11 Polyethylene Gas Coupling

You last purchased this on
 
Elster Perfection

Permasert® 3/4 in. IPS SDR 11 Polyethylene Gas Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elster Perfection

Permasert® 3/4 in. IPS SDR 11 Polyethylene Gas Coupling

  • Fast #
  • Part #P50030
  • Item #1755423
  • Manufacturer Part #50030
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Safe, dependable performance for over 25 years
  • Minimal stress on PE tubing
  • Non-corrosive couplings eliminate the need for protective coatings and cathodic protection
  • Available in metric sizes
  • Requires Certification

Specifications

ASTM:
ASTM D-2513
Application:
Gas
CSA Certified:
CSA B137.4
Collection:
Permasert®
End Connection 1:
Push-to-Connect
End Connection 2:
Push-to-Connect
End Connections:
Push-to-Connect
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight
IAPMO Listed -:
Yes
ISO:
ISO 4437
Material:
Plastic
Material Type:
Polyethylene
Schedule Class:
SDR 11