1 in. NPT x CTS Plastic Flex Riser
ServiSert® 1 in. NPT x CTS Plastic Flex Riser
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Independent gripping and sealing components
- Zinc plated service head adapter
- One piece construction
- Includes moisture seal/shear protection fitting
Documents
Specifications
- ANSI:
- ANSI B1.20, ANSI B31.8
- ASTM:
- ASTM D-2513
- Collection:
- ServiSert®
- End Connection 1:
- Push-to-Connect
- End Connection 2:
- Push-to-Connect
- End Connections:
- Push-to-Connect
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Riser
- Length:
- 36 in
- Material:
- Plastic
- Schedule Class:
- SDR 11
- Wall Thickness:
- 0.102 in