DESCRIPTION

Emco Wheaton USA Swivel Coupling with Seal

ED1086002

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Swivel
End Connection 2
Swivel
End Connections
Swivel
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Fitting Type
Straight
Material
Aluminum