Edge Lit LED Exit Sign Red Letters
Edge Lit LED Exit Sign Red Letters
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Battery Type:
- NiCad
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Greys
- Color Finish Name:
- Satin Aluminum
- Depth:
- 4-3/8 in
- Height:
- 11-1/2 in
- Length:
- 14-1/2 in
- Letter Color:
- Red
- Lettering:
- Exit
- Light Bulb Type:
- LED
- Material:
- Aluminum, Plastic
- Material Type:
- Acrylic
- Power Source:
- Electric
- Product Type:
- Exit Sign
- Volts:
- 120/277V