Emerson Electric

24 x 2 in. Ceiling Fan Downrod in Brushed Steel

Part #ECFDR2BS  |  Manufacturer Part #CFDR2BS

Length:

24 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Brushed Steel

Color Finish Category: Stainless Steel

Length: 24 in

Width: 2 in