Emerson Electric

42W 3-Blade Ceiling Fan with 30 in. Blade Span in Oil Rubbed Bronze

Part #ECF130ORB  |  Manufacturer Part #CF130ORB

Color/Finish: Oil Rubbed Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AMP: 0.4

Blade Finish: Dark Cherry

Blade Pitch: 18°

Blade Span: 30 in

CEC Compliant: For Sale in CA

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Energy Star Compliant: No

Height: 9-1/2 in

Indoor Outdoor: Indoor/Outdoor

Lighting Direction: Down Lighting

Number Of Blades: 3

UL Listed: Yes

Watts: 42