2 in. Spring Loaded Relief Valve
2 in. Spring Loaded Relief Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Height:
- 8-47/50 in
- IAPMO Listed -:
- No
- Material:
- Aluminum
- Maximum Temperature:
- 300
- NSF Certified:
- No
- Pressure - Maximum:
- 25 psig
- Valve Size:
- 2 in
- Valve Type:
- Pressure Regulating Valve