4 in. Steel Flanged Pressure Reducing Gas Regulator
Fisher™ Type EZR 4 in. Steel Flanged Pressure Reducing Gas Regulator
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Application:
- Industrial, Chemical
- Collection:
- Fisher™ Type EZR
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connection 3:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Pressure - High:
- 1500
- Temperature Range:
- -20 to 260 Deg F (-29 to 127 Deg C)
- UL Listed:
- No
- Valve Body Material:
- Steel
- Valve Operator:
- Pilot Operated
- Valve Size:
- 4 in
- Valve Type:
- Pressure Reducing Gas Regulator
- Width:
- 14-1/2 in