1 x 1 in. Polypropylene pH Sensor with Preamplifier Cable for Rosemount 1056 pH Controller
Rosemount™ 1 x 1 in. Polypropylene pH Sensor with Preamplifier Cable for Rosemount 1056 pH Controller
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- TUpH™ reference technology includes a large area reference junction for minimum maintenance requirements
- All models feature 1" MNPT front and rear facing threads for insertion, submersion or flow through applications
- Ideal for tough wastewater and pre-treatment applications
- Includes 25' of cable and a built in pre-amplifier
- Built-in Pt-100 temperature sensor
Specifications
- Brand Model Compatibility:
- Rosemount™ 1056 pH Controller
- CE Approved:
- No
- CSA Certified:
- Yes
- Cable Length (ft):
- 25 ft
- Collection:
- Rosemount™
- EPA Compliant:
- No
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connections:
- MNPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Material:
- Plastic, Glass
- Material Type:
- Polypropylene
- NSF Certified:
- No
- Product Type:
- pH Sensor with Preamplifier Cable
- UL Listed:
- No