1 x 3/4 in. General Purpose Polyphenylene Sulfide pH Sensor (Less Cable) for Rosemount 3900 Polyphenylene Sulfide pH and ORP Series Sensors
Rosemount™ 1 x 3/4 in. General Purpose Polyphenylene Sulfide pH Sensor (Less Cable) for Rosemount 3900 Polyphenylene Sulfide pH and ORP Series Sensors
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- General purpose 3900 series pH sensors feature a double-junction reference to aid in resistance to harsh environments and prolong sensor life
- All models feature 1" and 3/4" MNPT front facing threads and 1" rear facing MNPT for insertion, submersion or flow through applications
- General purpose electrodes
- No Preamp
Specifications
- Brand Model Compatibility:
- Rosemount™ 3900 pH and ORP Series Sensors
- CE Approved:
- No
- Cable Length (ft):
- 15 ft
- Collection:
- Rosemount™
- EPA Compliant:
- No
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connections:
- MNPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1 in x 3/4 in
- Material:
- Plastic, Glass
- Material Type:
- Polyphenylene Sulfide
- NSF Certified:
- No
- Product Type:
- Sulfide pH Sensor Less Cable
- UL Listed:
- No