85/265V Multi-Parameter Dual Channel Transmitter

You last purchased this on
 
Emerson Process Management

Rosemount™ 85/265V Multi-Parameter Dual Channel Transmitter

This product requires certification to purchase.
You last purchased this on
 
Emerson Process Management

Rosemount™ 85/265V Multi-Parameter Dual Channel Transmitter

  • Fast #
  • Part #E1056032030AN
  • Item #5095172
  • Manufacturer Part #1056-03-20-30-AN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Rugged titanium electrodes with PEEK insulator and EPDM O-rings are ideal for use in clean, non-corrosive liquid having a conductivity less than 20,000 ?S/cm
  • Dual sensor input
  • Quick start programming, intuitive menus and large easy-to-read, high contrast display makes these controllers ideal for water and wastewater plants
  • Conductivity sensors sold separately
  • Requires Certification

Specifications

CE Approved:
No
Collection:
Rosemount™
EPA Compliant:
No
NEMA:
NEMA 4X
NSF Certified:
No
Product Type:
Multi-Parameter Dual Channel Transmitter
UL Listed:
No
Volts:
85/265V