Total System for Rosemount TCL Total Chlorine Analyzer
Rosemount™ Total System for Rosemount TCL Total Chlorine Analyzer
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The TLC is a sample conditioning and measuring system for the continuous determination of total chlorine in water from 0.02 to 20 ppm
- Low sample flow (15 mL/min) means little waste
- Reagent based chlorine system
- It is not suitable for the determination of dichloramine and other inorganic and organic chloramines
- The low pH allows total chlorine in the sample to quantitatively react with the potassium iodide to produce iodine
- A sensor measures the concentration of iodine and sends its signal to the analyzer
- It continuously injects a solution of acetic acid (vinegar) and potassium iodide into the sample, lowering the pH to between 3.5 to 4.5
- No metal wetted parts making it ideal for seawater
Specifications
- Brand Model Compatibility:
- Rosemount™ TCL Total Chlorine Analyzer
- CE Approved:
- Yes
- Collection:
- Rosemount™
- EPA Compliant:
- No
- Flow Rate:
- 0.25 gph
- Inlet Service Size:
- 1/4 in
- NEMA:
- NEMA 3, NEMA 4X
- NSF Certified:
- No
- Pressure - High:
- 100
- Product Type:
- Total System
- Temperature Range:
- 0 to 50 Deg C
- UL Listed:
- No
- Volts:
- 115/230V