EM360™ 1 gal Cordless Roller Cart Electrostatic Disinfectant Sprayer

Part #EM360RC  |  Item #8709522  |  Manufacturer Part #EM360RC

Capacity:

1 gal

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Includes: roller cart sprayer, power pack, tank, pull cart, battery, battery charger
  • Grounding required

Documents

Specifications

Application: Disinfectant

Battery Size: 14.4V

Battery Type: Lithium-ion

Capacity: 1 gal

Collection: EM360™

Color Finish: Black

Color Finish Category: Blacks

Green Seal Certified: No

Height: 9-1/2 in

Length: 16-1/2 in

Power Source: [Battery, Cordless]

Product Type: [Electrostatic Sprayer, Cleaning Cart]

Size: 16-1/2 in x 12 in x 9-1/2 in

Type: EM360RC

UL Listed: No

Weight: 26

Width: 12 in