75 ft. Level Laser
75 ft. Level Laser
Frequently Purchased Together
Product Details
- Brighter Green Laser - Emits Powerful Laser for Enhanced Visibility
- Up to +/- 15 Hours of Runtime
- Accurate +/- 1/4" @ 33ft.
Specifications
- Adjustable:
- Yes
- Application:
- Plumbing
- Automatic Shut-Off:
- No
- Bare Tool or Kit:
- Bare Tool
- Battery Size:
- AA
- Battery Type:
- Alkaline
- Case Included:
- Yes
- Case Material:
- Plastic
- Coating:
- Plastic
- Color Finish Name:
- Blue
- Corded Cordless:
- Cordless
- Depth:
- 3-39/50 in
- Diameter:
- 2-8/25 in
- GSA Approved:
- No
- Handheld:
- No
- Handle Material:
- Plastic
- Height:
- 5-14/25 in
- Indoor Outdoor:
- Indoor
- Length:
- 75 ft
- Magnetic:
- Yes
- Material:
- Plastic, Rubber
- Material Type:
- Nylon
- Number Of Hours:
- 15 h
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Origin:
- Global
- Power Source:
- Battery
- Product Type:
- Laser
- Reusable:
- Yes
- Shape:
- Square
- Tool Type:
- Level Laser
- Volts:
- 6V
- Weight:
- 2.6 lb
- Width:
- 2-8/25 in