1/2 in. 304L Stainless Steel Clevis Hanger
1/2 in. 304L Stainless Steel Clevis Hanger
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Designed for the suspension of non-insulated, stationary pipe lines
Documents
Specifications
- Diameter - Outside:
- 5-563/1000 in
- FM Approved:
- Yes
- Fits Pipe Size:
- 1/2 in
- MSS:
- MSS SP-58, MSS SP-69
- Material:
- Stainless Steel
- Material Type:
- T304
- Product Type:
- Clevis Hanger
- UL Listed:
- Yes
- Work Load Limit:
- 1430 lb