1/2 in. Stainless Steel Standard U-Bolt With Hex Nut

You last purchased this on
 
Empire Industries

1/2 in. Stainless Steel Standard U-Bolt With Hex Nut

This product requires certification to purchase.
Brand image
You last purchased this on
 
Empire Industries

1/2 in. Stainless Steel Standard U-Bolt With Hex Nut

  • Fast #
  • Part #E137SS0050
  • Item #3793334
  • Manufacturer Part #137SS0050
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Fits Pipe Size:
1/2 in
MSS:
MSS SP-58, MSS SP-69
Material:
Stainless Steel
Material Type:
304L
Thread Length:
2.375
Thread Size:
1/4 in