2-1/2 in. 304L Stainless Steel Clevis Hanger

You last purchased this on
 
Empire Industries

2-1/2 in. 304L Stainless Steel Clevis Hanger

This product requires certification to purchase.
Brand image
You last purchased this on
 
Empire Industries

2-1/2 in. 304L Stainless Steel Clevis Hanger

  • Fast #
  • Part #E11SS0250
  • Item #3793331
  • Manufacturer Part #11SS0250
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Coating:
Stainless Steel
Fits Pipe Size:
2-1/2 in
Height:
5-7/8 in
MSS:
MSS SP-58, MSS SP-69
Material:
Stainless Steel
Material Type:
T304
Product Type:
Clevis Hanger
Rod Size (in):
1/2 in
Schedule Class:
Standard
UL Listed:
Yes
Work Load Limit:
1130 lb