2 in. 304 Stainless Steel Split Ring Hanger

Part #E41SSIK  |  Item #1797783  |  Manufacturer Part #41SSI 2

Call for Pricing EACH

Fits Pipe Size:

Quantity

Added to your cart. View Cart

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Designed for the suspension of non-insulated stationary pipe lines, horizontally or vertically

Documents

Specifications

Fits Pipe Size: 2 in

MSS Specifications: [MSS SP-58, MSS SP-69]

Material: Stainless Steel

Material Type: T304

Outside Diameter: 2-3/8 in

Product Type: Pipe Hanger

Work Load Limit: 180