3/4 in. x 1/4 in. Galvanized Carbon Steel U-Bolt with 4 Hex Nuts
3/4 in. x 1/4 in. Galvanized Carbon Steel U-Bolt with 4 Hex Nuts
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Application:
- Heavy Load
- Coating:
- Electrogalvanized
- Fits Pipe Size:
- 3/4 in
- MSS:
- MSS SP-58, MSS SP-69 Type 24
- Material:
- Steel
- Product Type:
- Hex Nut, U-Bolt
- Size:
- 1/4 in-20
- Thread Length:
- 2.375
- Work Load Limit:
- 485 lb