3/4 in. Stainless Steel Split Ring Import

Part #E41SSI0075  |  Item #3793293  |  Manufacturer Part #41SSI0075

Call for Pricing EACH

Fits Pipe Size:

Quantity

Added to your cart. View Cart

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Designed for the suspension of non-insulated stationary pipe lines, horizontally or vertically

Documents

Specifications

Fits Pipe Size: 3/4 in

MSS Specifications: [MSS SP-58, MSS SP-69]

Material: Stainless Steel

Material Type: T304

Outside Diameter: 1-1/20 in

Product Type: Pipe Hanger

Work Load Limit: 180