DESCRIPTION

Empire Industries Galvanized Steel Rod Coupling

GRODCDC

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Coating
Galvanized
Fitting Size 1
1/2 in
Fitting Size 2
3/8 in
Length
1/2 in
Material
Galvanized Steel
Size
1/2 in x 3/8 in
Width
3/8 in