DESCRIPTION

Empire Industries Stainless Steel Riser Clamp

E50SS0

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

Fits Pipe Size
4 in
MSS Specifications
MSS SP-58, MSS SP-69
Material
Stainless Steel
Outside Diameter
4-1/2 in
UL Listed
Yes