DESCRIPTION

Empire Industries Weld Beam Attachment Less Access In Black

E66L

  • PRICE

    SIZE

     

SPECIFICATIONS

Color Finish
Black
Fitting Size 1
5/8 in
MSS Specifications
MSS SP-58, MSS SP-69
Material
Carbon Steel
Size
5/8 in
UL Listed
No