1 in. x 25 ft. Power Tape
1 in. x 25 ft. Power Tape
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dependable slide lock
- Durable steel belt clip
Documents
Specifications
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Length:
- 25 ft
- Width:
- 1 in