1000 ft. Water Tape in Silver
1000 ft. Water Tape in Silver
Package Quantity Info:
EA: 1 IP: 1 CA: 24-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Custom Tape
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Silver
- Length:
- 1000 ft
- Material:
- Plastic, Foil
- Product Type:
- Underground Tape
- Size:
- 6 in x 1000 ft
- Thickness:
- 7 mm
- UL Listed:
- No
- Width:
- 10-1/2 in