DESCRIPTION

  • Nylon coated blade
  • 5 screw housing
  • Marking surface
  • Fractional printing

Empire Level 500AL Series 16 ft. Auto Lock Tape Measure in Polished Chrome

E500AL16

Manufacturer Part #: 500AL-16

Length:

SPECIFICATIONS

Coating
Nylon
Collection
500AL Series
Depth
5-43/50 in
Height
5-51/100 in
Tool Type
Tape Measure
Weight
0.52
Width
1-2/5 in

Print