Empire Level
9 in. Magnetic Torpedo Level
Part #E58736 | Item #4107742 | Manufacturer Part #58736
Call for Pricing
Length:
9 inHow to get it:
Product Details
Specifications
Color Finish: Yellow
Length: 9 in
Material: Acrylic