True Blue 12 in. Magnetic Tool Box Level with Metric Vial

Part #EEM8112M  |  Item #5147878  |  Manufacturer Part #EM81.12M

$20.03 EACH

Length:

12 in
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • High contrast e-BAND™ vials highlight the edge of the bubble
  • High contrast vial surrounds improve vial visibility
  • V-Groove working edge for accurate alignment on pipe or conduit
  • Strong continuous magnetic edge Aluminum frame with top read window
  • 4 Vials - plumb, level, 45° and VARI-PITCH™
  • VARI-PITCH™vial reads pitch in 1/8 in, 1/4 in, 3/8 in, and 1/2 in per foot of horizontal run of the working material
  • Limited lifetime warranty
  • Made in USA

Documents

Specifications

Application: Measuring

Case Material: Aluminum

Collection: True Blue

Color Finish: Silver/Blue

Color Finish Category: Silver Tones

Depth: 7/8 in

Diameter: 63/100 in

Height: 1-59/100 in

Length: 12 in

Material: Extruded Aluminum

Number of Tools Included: 1

Origin: Domestic

Tool Type: Magnetic Level

Weight: 16/25

Width: 13-3/4 in