Empire Level
True Blue 16 in. Digital Level
Part #E10516 | Item #7606279
Length:
How to get it:
Product Details
- Auto calibrated- digital readout immediately ready to measure accurately when powered on
- IP65 rated- dust and water protected
- 9 measuring modes- degree (rough-in, 1 decimal, 2 decimal), in./ft. (decimal and fractional), mm/m and percent
- Inspect mode-allows repeat inspection of grade measurements; ideal for ADA ramps
- Dual backlit digital display-industry's largest display with high/low LED backlit screen
- Audio indicator - continuous tone when in level; progressive beeps as the user approaches level or plumb
- Top read digital display - digital readout on top working surface for overhead viewing
- Overhead inverted display - digital display automatically inverts as level is adjusted in overhead applications
- Power save mode - set the time out on the level to preserve battery life (15/30/60/120 mins)
- Hold mode - locks measurements in position for readout verification
Specifications
Application: Leveling
Automatic Shut-Off: No
Battery Size: AA
Battery Type: Alkaline
Case Included: No
Collection: True Blue
Color Finish: Blue, Silver
GSA Approved: No
Height: 2-3/4 in
Length: 16 in
Material: Aluminum
Power Source: Battery
Product Type: Box Level
Style: Digital
Tool Type: Digital Level
Weight: 1.3
Width: 1-11/100 in
Entire Collection
-
Starting at $20.03
-
Starting at $125.22
-
Starting at $197.80