This product requires certification to purchase.

American Designer 8 Inch Center to Center Bar Cabinet Pull

EMTEK

Art Deco American Designer 8 Inch Center to Center Bar Cabinet Pull

  • Fast #
  • Part #E86431US26
  • Item #8284043
  • Manufacturer Part #86431US26
5 out of 5 Customer Rating
Brand image
EMTEK

Art Deco American Designer 8 Inch Center to Center Bar Cabinet Pull

  • Fast #
  • Part #E86431US26
  • Item #8284043
  • Manufacturer Part #86431US26
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Constructed of high quality solid brass for lasting durability
  • Coordinates with other items from the Art Deco Collection
  • All necessary mounting hardware is included
  • Covered by a limited lifetime warranty
  • Includes 1 pull
  • Requires Certification

Documents

Dimensions & Measurements
Center to Center
8 in
Length
10 in
Width
1/2 in
Characteristics & Features
Collection
Art Deco
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Hardware Type
Cabinet Pull
Material
Zinc
Shape
Specialty
Style
Contemporary
Warranty & Product Information
Type
E86431US26
UPC
738505019837