This product requires certification to purchase.

American Designer 8 Inch Center to Center Handle Cabinet Pull

EMTEK

Art Deco American Designer 8 Inch Center to Center Handle Cabinet Pull

  • Fast #
  • Part #E86427US4
  • Item #8286722
  • Manufacturer Part #86427US4
5 out of 5 Customer Rating
Brand image
EMTEK

Art Deco American Designer 8 Inch Center to Center Handle Cabinet Pull

  • Fast #
  • Part #E86427US4
  • Item #8286722
  • Manufacturer Part #86427US4
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Constructed of high quality metal for lasting durability
  • Coordinates well with the American Designer Collection
  • All necessary mounting hardware is included
  • Covered by a limited lifetime warranty
  • Includes 1 pull
  • Requires Certification

Documents

Dimensions & Measurements
Center to Center
8 in
Length
8-3/8 in
Width
3/8 in
Characteristics & Features
Collection
Art Deco
Color Finish Category
Brass Tones
Color Finish Name
Satin Brass
Hardware Type
Cabinet Pull
Material
Zinc
Shape
Specialty
Style
Contemporary
Warranty & Product Information
Type
E86427US4
UPC
738505017048