This product requires certification to purchase.

Contemporary 1-1/4 Inch Mushroom Cabinet Knob

EMTEK

Contemporary 1-1/4 Inch Mushroom Cabinet Knob

  • Fast #
  • Part #E86322US26
  • Item #8283187
  • Manufacturer Part #86322US26
4.4 out of 5 Customer Rating
Brand image
EMTEK

Contemporary 1-1/4 Inch Mushroom Cabinet Knob

  • Fast #
  • Part #E86322US26
  • Item #8283187
  • Manufacturer Part #86322US26
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Constructed of high quality solid brass for lasting durability
  • Coordinates with other items from the Mid Century Modern Collection
  • Requires Certification

Documents

Dimensions & Measurements
Length
1-1/4 in
Width
1-1/4 in
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Hardware Type
Cabinet Knob
Material
Zinc
Shape
Specialty
Style
Contemporary
Warranty & Product Information
Type
E86322US26
UPC
738505013651