This product requires certification to purchase.

Edge 8 Inch Center to Center Finger Cabinet Pull

EMTEK

Contemporary Edge 8 Inch Center to Center Finger Cabinet Pull

  • Fast #
  • Part #E87130US4
  • Item #8279244
  • Manufacturer Part #87130US4
3.3 out of 5 Customer Rating
Brand image
EMTEK

Contemporary Edge 8 Inch Center to Center Finger Cabinet Pull

  • Fast #
  • Part #E87130US4
  • Item #8279244
  • Manufacturer Part #87130US4
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • High quality finish maintains its appearance over time
  • Metal construction for durability and premium feel
  • Coordinates with the Contemporary Collection
  • Emtek offers a Limited Lifetime Manufacturer Warranty
  • Includes all necessary mounting hardware for easy installation
  • Requires Certification

Documents

Dimensions & Measurements
Center to Center
8 in
Length
9-1/4 in
Width
3/4 in
Characteristics & Features
Collection
Contemporary
Color Finish Category
Brass Tones
Color Finish Name
Satin Brass
Hardware Type
Cabinet Pull
Material
Zinc
Shape
Rectangular
Style
Contemporary
Warranty & Product Information
Type
E87130US4
UPC
738505031341