This product requires certification to purchase.

Riviera Cabinet Pull 10 C-C Us4

EMTEK

Hollywood Regency Riviera Cabinet Pull 10 C-C Us4

  • Fast #
  • Part #E86619US4
  • Item #10520624
  • Manufacturer Part #86619US4
5 out of 5 Customer Rating
Brand image
EMTEK

Hollywood Regency Riviera Cabinet Pull 10 C-C Us4

  • Fast #
  • Part #E86619US4
  • Item #10520624
  • Manufacturer Part #86619US4
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Sold as complete set, includes screws
  • Coordinates with other items from the Hollywood Regency Collection
  • Screws included for simple, out-of-the-box installation
  • Covered by Emtek's limited lifetime manufacturer warranty
  • Includes a single (1) pull
  • Requires Certification

Documents

Dimensions & Measurements
Center to Center
10 in
Length
10-1/2 in
Width
3/8 in
Characteristics & Features
Collection
Hollywood Regency
Color Finish Category
Brass Tones
Color Finish Name
Satin Brass
Hardware Type
Cabinet Pull
Material
Zinc
Shape
Rectangular
Style
Contemporary
Warranty & Product Information
Type
E86619US4
UPC
738505073648