This product requires certification to purchase.

Jasper 6 Inch Center to Center Bar Cabinet Pull from the Industrial Modern Collection

EMTEK

Industrial Modern Jasper 6 Inch Center to Center Bar Cabinet Pull from the Industrial Modern Collection

  • Fast #
  • Part #E86689US4
  • Item #8275399
  • Manufacturer Part #86689US4
5 out of 5 Customer Rating
Brand image
EMTEK

Industrial Modern Jasper 6 Inch Center to Center Bar Cabinet Pull from the Industrial Modern Collection

  • Fast #
  • Part #E86689US4
  • Item #8275399
  • Manufacturer Part #86689US4
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Beautifully finished to complement a wide variety of home decors
  • Solid brass construction for long lasting durability
  • Coordinates with products from the Industrial Modern Collection from Emtek
  • Emtek offers a Limited Lifetime Manufacturer Warranty
  • Includes all necessary mounting hardware for easy installation
  • Requires Certification

Documents

Dimensions & Measurements
Center to Center
6 in
Length
6-7/8 in
Width
1/2 in
Characteristics & Features
Collection
Industrial Modern
Color Finish Category
Brass Tones
Color Finish Name
Satin Brass
Hardware Type
Cabinet Pull
Material
Zinc
Shape
Rectangular
Style
Modern
Warranty & Product Information
Type
E86689US4
UPC
738505038449