This product requires certification to purchase.

Privacy Modern Rectangular Rosette Helios Lever Lh Us19

EMTEK

Privacy Modern Rectangular Rosette Helios Lever Lh Us19

  • Fast #
  • Part #E5212HLOLHUS19
  • Item #11079268
  • Manufacturer Part #5212HLOLHUS19
4.9 out of 5 Customer Rating
Brand image
EMTEK

Privacy Modern Rectangular Rosette Helios Lever Lh Us19

  • Fast #
  • Part #E5212HLOLHUS19
  • Item #11079268
  • Manufacturer Part #5212HLOLHUS19
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Can be ordered with any brass rosette
  • Sold as complete set
  • 28° latch is available for additional charge
  • Includes latch and strike plate
  • Door thickness for concealed fastener (CF) is 1-3/8 in - 1-3/4 in
  • Stretto rosette requires a 1-1/4 in Dia bore hole and two-hole door preparation for thumbturn privacy
  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Base
4 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Flat Black
Door Hardware Type
Latch, Privacy Lever, Strike
Handle Material
Metal
Handle Type
Lever
Style
Modern
Warranty & Product Information
Application
Door
Type
E5212HLOLHUS19