This product requires certification to purchase.

Privacy Square Rosette Round Knob Us15

EMTEK

Privacy Square Rosette Round Knob Us15

  • Fast #
  • Part #E5210ROUUS15
  • Item #10520112
  • Manufacturer Part #5210ROUUS15
3.7 out of 5 Customer Rating
Brand image
EMTEK

Privacy Square Rosette Round Knob Us15

  • Fast #
  • Part #E5210ROUUS15
  • Item #10520112
  • Manufacturer Part #5210ROUUS15
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Sold as complete set, includes latch and strike plate
  • 28° latch is available for an additional charge
  • Fits any door between 1-3/8 in - 2-1/4 in THK with a 2-1/8 in bore standard door prep
  • Standard latch is for 2-3/8 in backset, specify 2-3/4 in backset if required
  • Door thickness for concealed fastener (CF) is 1-3/8 in - 1-3/4 in
  • Stretto rosette requires a 1-1/4 in Dia bore hole and two-hole door preparation for thumbturn privacy
  • Requires Certification
Dimensions & Measurements
Height
2-1/4 in
Width
2-1/4 in
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Handle Material
Metal
Handle Type
Flat
Material
Brass
Warranty & Product Information
Type
E5210ROUUS15