4 in. Door Stop in Satin Nickel

You last purchased this on
 
Emtek Products

4 in. Door Stop in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Emtek Products

4 in. Door Stop in Satin Nickel

  • Fast #
  • Part #E2231US15
  • Item #5144393
  • Manufacturer Part #2231US15
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Diameter:
1-1/4 in
Door Stop Type:
Baseboard Door Stop
Length:
4 in
Material:
Brass
UL Listed:
No