Cabinet Knob Handle in Satin Nickel
Diamond Cabinet Knob Handle in Satin Nickel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- Diamond
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 1-3/8 in
- Diameter - Base:
- 3/4 in
- Handle Type:
- Knob
- Material:
- Crystal
- Width:
- 1 in