Emtek Products

Old Town Clear Cabinet Knob in Polished Nickel

Part #E86011US14  |  Manufacturer Part #86011US14

Color/Finish: Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Base Diameter: 13/16 in

Collection: Old Town

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Depth: 1-1/4 in

Handle Type: Knob

Width: 1-1/4 in