Emtek Products

Old Town Clear Round Cabinet Knob Handle in Satin Nickel

Part #E86010US15  |  Manufacturer Part #86010US15

Color/Finish: Satin Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Base Diameter: 11/16 in

Collection: Old Town

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Depth: 1 in

Handle Type: Knob

Material: Crystal

Width: 1 in