Passage Pocket Door Lock in Flat Black
Passage Pocket Door Lock in Flat Black
Frequently Purchased Together
Product Details
Product Details
- Sold as complete set
- Includes screws and strike plate
- For pricing information contact any EMTEK® dealer
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Flat Black
- Door Hardware Type:
- Lock
- Handle Type:
- Passage
- Height:
- 3-1/2 in
- Lock Type:
- Material:
- Brass
- Size:
- 2-3/8 in x 3-1/8 in
- Smart Home Enabled:
- No
- Thickness:
- 1-3/4 in
- UL Listed:
- No
- Width:
- 2-3/8 in