Single Cycle Door Lock in Flat Black

You last purchased this on
 
Emtek Products

Single Cycle Door Lock in Flat Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Emtek Products

Single Cycle Door Lock in Flat Black

  • Fast #
  • Part #E8468US19
  • Item #7256840
  • Manufacturer Part #8468US19
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Flat Black Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Blacks
Color Finish Name:
Flat Black
Door Hardware Type:
Lock
Lock Type:
Deadbolt
Material:
Brass
Product Type:
Door Lock
Smart Home Enabled:
No
UL Listed:
No